Shop All Hydroponic Lighting
Miracle Led
LED Grow Panel & Clamp On LED Red Spectrum Grow Light Kit 18 Pcs Kit
Mfr # 602237
Zoro # G0774123
product price: $471.99
/pk 6, $78.67/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 3 Lamp T8 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602237
- Zoro # G0774123
- UPC # 728433237083
- Country of Origin China
- Category Hydroponic Lighting
Details
LED Replacement For | 3 Lamp T8 32W |
Item | LED Grow Panel/Clamp On LED Red S,PK6 |
Description
LED Replacement For 3 Lamp T8 32W, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- DIVERSITECH Ultra Fiber Cement Grill Mat 48 in. L X 30 in. W (UGM-4830)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- MIRACLE LED Clamp Lamp Grow Fixture + Red & Blue LED Grow Light 4 Pcs Kit (602287)
- MIRACLE LED Wide Angle 4-Socket Corded LED Grow, PK6 (601196)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK (603784)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 8PK (603809)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 6PK (603798)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 6PK (603803)
- Miracle Led Hydroponic Lighting