Shop All Hydroponic Lighting
Miracle Led
LED Grow Panel & Clamp On LED Red & Blue Spectrum Grow Light Kit
Mfr # 602238
Zoro # G2206380
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For (3) 150W INC
- Lighting Technology LED
- Voltage 120V
- Rated Life 20,000 hr, 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602238
- Zoro # G2206380
- UPC # 728433237090
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Peak Wavelength | 450 nm, 470 nm, 630 nm, 660 nm |
Suggested Fixture Mounting Height | 0 to 24 in |
Nominal Length | 1 ft |
Overall Width | 11 in |
Nominal Width | 1 ft |
Manufacturers Warranty Length | 1 yr Limited |
Overall Height | 2/5 in |
Overall Length | 11 in |
Description
LED Grow Panel/Clamp On LED Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH Replacement Gasket (171740)
- JACKS IMPORTS Chrome Plated Quick Slip On Spurs MENS (10471-MEN)
- EXTREME MAX Extreme Max 3005.4233 24" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4233)
- STENS Oem Replacement Flat Idler Pulley For Gravely Pro 40 50 280-057 (280-057)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit (603800)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 2PK (603780)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 4PK (603789)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- Miracle Led Hydroponic Lighting