Shop All Hydroponic Lighting
Miracle Led
LED Grow Light Cord System 4 Socket & LED Blue Spectrum Grow Light Kit
Mfr # 602262
Zoro # G2206353
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LED Grow Light Bulb (1), Light Socket, 4 Socket Plug-in fixture with 6' Cord (1)
- Voltage 120V
- Housing Color Green, White
- Standards CSA C22.2, ETL Listed, UL 153
- Rated Life 20,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602262
- Zoro # G2206353
- UPC # 728433237335
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Peak Wavelength | 450 nm |
Overall Width | 6 in |
Nominal Length | 6 ft |
Overall Length | 6 ft |
Overall Height | 1 1/2 in |
Suggested Fixture Mounting Height | 0 to 24 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Width | 6 in |
Description
LED Grow Light Cord System 4 Socket/LE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics 510-1500 1.5 in. Slip Less Cartridge Front Access Skimmer Filter (510-1500)
- RAPALA X-Rap® Magnum® Xplode 130 - Hot Wahoo UV (XRMAGXP130HWHU)
- MANCHESTER TANK & EQUIP 30LB Propane Tank (1160TC.5)
- JAYDEE ORION Privacy Screen Fence, Green, 4ftX50ft (10-111)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- MIRACLE LED Daylight Single-Socket Corded LED Grow L (601269)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit (603779)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light, PK4 (601290)
- Miracle Led Hydroponics