Shop All Hydroponic Lighting
Miracle Led
LED Cord System 4 Socket & LED Red & Blue Spectrum Grow Light Kit
Mfr # 602270
Zoro # G2206335
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2, ETL Listed, UL 153
- Housing Color Green, White
- Voltage 120V
- Includes LED Grow Light Bulb (1), Light Socket, 4 Socket Plug-in fixture with 6' Cord (1)
- Rated Life 20,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602270
- Zoro # G2206335
- UPC # 728433237410
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Overall Width | 6 in |
Peak Wavelength | 450 nm, 630 nm |
Suggested Fixture Mounting Height | 0 to 24 in |
Manufacturers Warranty Length | 1 yr Limited |
Nominal Width | 6 in |
Nominal Length | 6 ft |
Overall Length | 6 ft |
Overall Height | 1 1/2 in |
Description
LED Cord System 4 Socket/LED Red/Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Push Rod-Single (951-14898)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- RAINDRIP STAKE WIRE HOOK 8"" BG15 (397015B)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit (603805)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED Wide Angle 4-Socket Corded LED Grow, PK6 (601196)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- Miracle Led Hydroponic Lighting