Shop All LED Light Bulbs
Miracle Led
Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight
Mfr # 602132
Zoro # G2206125
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Technology LED
- Standards CSA C22.2, ETL Listed, UL 153
- LED Replacement For 64W LFL
- Includes LED Grow Light 4-Foot Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602132
- Zoro # G2206125
- UPC # 728433236031
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 46 in |
Overall Width | 3 in |
Overall Height | 2 in |
Nominal Width | 3 in |
Peak Wavelength | 700 nm |
Manufacturers Warranty Length | 1 yr Limited |
Suggested Fixture Mounting Height | 3 in to 36 in |
Nominal Length | 4 ft |
Description
Light Bulb,Ind 4 ft LED Grow Hydroponi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MIRACLE LED Planogram Advanced Indoor Gardening Shelf Starter of LED Grow Lights (607207)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602163)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- MIRACLE LED LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK (801681)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 16-Pack (LR21424-16PK)
- Miracle Led LED Light Bulbs