Shop All LED Light Bulbs
Miracle Led
Industrial 200W LED High Bay Grow Light Ultra Bright Daylight
Mfr # 602136
Zoro # G2206274
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 277V
- Light Technology LED
- Standards CE, DLC, ETL, GS, RoHS, SAA
- LED Replacement For 400W HPS
- Includes Hi-Bay LED Grow Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602136
- Zoro # G2206274
- UPC # 728433236079
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 15 3/4 in |
Overall Width | 15 3/4 in |
Overall Height | 5 1/2 in |
Suggested Fixture Mounting Height | 2 ft to 10 ft |
Nominal Width | 16 in |
Peak Wavelength | 700 nm |
Nominal Length | 16 in |
Manufacturers Warranty Length | 1 yr Limited |
Description
Light Bulb,Ind 200W LED High Bay Grow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8206)
- ILC Replacement For LIGHT BULB LAMP LR58060 60WATT (LR58060 60-WATT:)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602162)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- MIRACLE LED Nature's Vibe Calm Soothing Morning Daylight LED Light Bulb (602218)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- MIRACLE LED Light Bulb, 120 V, 9 W, 125 mA, LED (601834)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- Miracle Led LED Light Bulbs