Shop All Hydroponic Lighting
Miracle Led
Hydroponics 4-Socket LED Red Spectrum Grow Kit
Mfr # 603787
Zoro # G910733200
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- For Use With Small Scale Indoor Hydropnics Grow Set-ups
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living
- Voltage 120
- Color Red Spectrum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603787
- Zoro # G910733200
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
For Use With | Small Scale Indoor Hydropnics Grow Set-ups |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living |
Voltage | 120 |
Color | Red Spectrum |
Features | Versatile & Flexible Corded Fixture |
Includes | ‎String Light Fixture (1); LED Light Bulb (4); Timer (1) |
Shatter-Resistant | Yes |
Rated Life | 20,000 hr |
Rough Service | Yes |
Watts | 11 |
Light Technology | LED |
Bulb Start Type | Instant-on |
Bulb Base Type | Medium Screw (E26) |
Shape | A19 |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Description
Includes 4 LED bulbs, 1 string fixture, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- MILWAUKEE TOOL .105" x 180' Trimmer Line (49-16-2800)
- LOGO BRANDS LA Dodgers 24 Can Cooler (515-63)
- OREGON SpeedCut Chain, 20" 95TXL .325" 78 DL (M78)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 2PK (603780)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 6PK (603794)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit (603795)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 8PK (603809)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 4PK (603807)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- Miracle Led Hydroponics