Shop All Hydroponic Lighting
Miracle Led
Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 6PK
Mfr # 603794
Zoro # G410733199
product price: $540.99
/pk 6, $90.17/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color Red & Blue Spectrum
- For Use With Small Scale Indoor Hydropnics Grow Set-ups
- Features Versatile & Flexible Corded Fixture
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603794
- Zoro # G410733199
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Color | Red & Blue Spectrum |
For Use With | Small Scale Indoor Hydropnics Grow Set-ups |
Features | Versatile & Flexible Corded Fixture |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living |
Voltage | 120 |
Includes | ‎String Light Fixture (6); LED Light Bulb (24); Timer (1) |
Shatter-Resistant | Yes |
Bulb Start Type | Instant-on |
Shape | A19 |
Watts | 11 |
Light Technology | LED |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Rough Service | Yes |
Bulb Base Type | Medium Screw (E26) |
Rated Life | 20,000 hr |
Description
Includes 24 LED bulbs, 6 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Silver Galvanized Steel 6 in. H S-Hook Plant Hanger (86255)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links (91PX052G)
- LUMINOUS GARDEN Multicolored Iron 28.7 in. H Shimmering Solar Garden Stake (ZAC2SP4526)
- KOHLER Kit Fuel Line (12 755 67-S)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit (603795)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 2PK (603780)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit (603805)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- Miracle Led Hydroponic Lighting