Shop All Hydroponic Lighting
Miracle Led
Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK
Mfr # 603793
Zoro # G510733198
product price: $588.99
/pk 4, $147.25/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- For Use With Small Scale Indoor Hydropnics Grow Set-ups
- Color Red & Blue Spectrum
- Includes ‎String Light Fixture (4); LED Light Bulb (16); Timer (1)
- Features Versatile & Flexible Corded Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603793
- Zoro # G510733198
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
For Use With | Small Scale Indoor Hydropnics Grow Set-ups |
Color | Red & Blue Spectrum |
Includes | ‎String Light Fixture (4); LED Light Bulb (16); Timer (1) |
Features | Versatile & Flexible Corded Fixture |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living |
Voltage | 120 |
Rough Service | Yes |
Bulb Start Type | Instant-on |
Bulb Base Type | Medium Screw (E26) |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Light Technology | LED |
Shape | A19 |
Rated Life | 20,000 hr |
Shatter-Resistant | Yes |
Watts | 11 |
Description
Includes 16 LED bulbs, 4 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- SOLO Nozzle Assortment for Manual Sprayers (4900448)
- ZENITHEN USA FS Pad Stadium Seat (OC306S-TV01)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-00)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602200)
- MIRACLE LED Spectrum LED Grow Panel & Clamp On LED Blue 5 Spectrum Grow Light Kit (602230)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 6PK (603782)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 4PK (603807)
- Miracle Led Hydroponic Lighting