Shop All Hydroponic Lighting
Miracle Led
Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 4PK
Mfr # 603785
Zoro # G110733192
product price: $588.99
/pk 4, $147.25/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- For Use With Small Scale Indoor Hydropnics Grow Set-ups
- Features Versatile & Flexible Corded Fixture
- Color Blue Spectrum
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603785
- Zoro # G110733192
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
For Use With | Small Scale Indoor Hydropnics Grow Set-ups |
Features | Versatile & Flexible Corded Fixture |
Color | Blue Spectrum |
Voltage | 120 |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living |
Includes | ‎String Light Fixture (4); LED Light Bulb (16); Timer (1) |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Light Technology | LED |
Bulb Start Type | Instant-on |
Rough Service | Yes |
Watts | 11 |
Shatter-Resistant | Yes |
Shape | A19 |
Rated Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Description
Includes 16 LED bulbs, 4 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger Kit 33 (19A20001100)
- PARKER MCCRORY Parker Mccrory 00122 1;312 ft. Yellow And Black Portable Electric Fence Wire (122)
- KOHLER Sensor Oxygen (Less Clip) (25 418 07-S)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit (603800)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 4PK (603807)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Red Spec., 14W Replace 150W Grow Bulbs, 4PK (801785)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 6PK (603798)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- Miracle Led Hydroponics