Shop All Hydroponic Lighting
Miracle Led
Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK
Mfr # 603784
Zoro # G610733197
product price: $273.99
/pk 2, $137.00/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Features Versatile & Flexible Corded Fixture
- For Use With Small Scale Indoor Hydropnics Grow Set-ups
- Voltage 120
- Color Blue Spectrum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603784
- Zoro # G610733197
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Features | Versatile & Flexible Corded Fixture |
For Use With | Small Scale Indoor Hydropnics Grow Set-ups |
Voltage | 120 |
Color | Blue Spectrum |
Includes | ‎String Light Fixture (2); LED Light Bulb (8); Timer (1) |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Rough Service | Yes |
Light Technology | LED |
Shatter-Resistant | Yes |
Bulb Start Type | Instant-on |
Watts | 11 |
Shape | A19 |
Rated Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Description
Includes 8 LED bulbs, 2 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Purple/Medium) (GF-WGTC-M/PPL)
- WATER TECH Water Tech 34000KL 13 in. Pool Blaster Volt FX-8 Li-Battery Powered Pool & Spa Vacuum (34000KL)
- ILC Replacement For FISHER PRICE 39004584 (3900-4584)
- ILC Replacement For Whirlpool Light Bulb Lamp 10 Pack, 10PK (22002263)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602200)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 4PK (603789)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- Miracle Led Hydroponic Lighting