Shop All LED Light Bulbs
Miracle Led
Hotel Standard Room LED Lighting Kit, 6 Bulbs
Mfr # 603262
Zoro # G609990648
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603262
- Zoro # G609990648
- Country of Origin China
- Category LED Light Bulbs
Description
Includes 6 total LED bulbs: 4 warm white, 2 bright white. The Hotel Lighting 5-Star LED Solution Kit provides the ambience of home in any hotel room. Soft warm white lighting is easy on the eyes and promotes a cozy, comfortable atmosphere for winding down. Bright white LED lightbulbs work well in bathrooms where true colors and details are important for a daily routine. Each of these LED Lightbulbs are built like a flood light which softens the brightness emitted by the bulbs while filling the room. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost. Energy used: 12 Watts per bright white bulb, 9 Watts per warm white bulb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75Cl/Dc-120V, 2PK (Q75CL/DC-120V)
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 24 Bulbs (603264)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- MIRACLE LED Nature's Vibe Calm Soothing Morning Daylight LED Light Bulb (602218)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 24PK (801994)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602111)
- MIRACLE LED Light Bulb, 120 V, 9 W, 125 mA, LED (601834)
- ELUMIGEN 2'x4' 36W, 100V-277V, 4000K, DLC Standard, LED Troffer Kit, 2PK (TL24QW36AC40DW01-S)
- Miracle Led LED Light Bulbs