Shop All LED Light Bulbs
Miracle Led
Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 8 Bulbs
Mfr # 603270
Zoro # G009990644
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Bulb Technology LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 603270
- Zoro # G009990644
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120V |
Watts | 12 |
Light Appearance | Deep Warm Amber Glow |
Rough Service | Yes |
Shatter-Resistant | Yes |
Indoor/Outdoor Usage | Outdoor |
Includes | 8 Bulbs |
Bulb Primary Application | Outside Door Light, Outdoor Floods, Closet Light, Lamps |
Bulb Finish | Frosted |
Bulb Min. Starting Temp. | -20 Degrees C |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Standards | UL Listed |
Bulb Start Type | Instant-on |
Housing Material | Plastic, Aluminum |
Features | A19 Rough Service LED Bulbs |
For Use With | Household Socket E26 Base |
Description
Includes 8 total LED bulbs: 2 amber flood lights, 6 amber bug lights. The Hotel Lighting Outdoor LED Solution Kit lights up the doors facing the outside of any hotel or motel. Amber colored LED bulbs are in the light spectrum invisible to bugs, making them less desirable then bright, cool colored white LEDs. Cool to the touch, these warm glowing bulbs mimic the comforts of a warm campfire. Coming in two sizes, this kit provides smaller, energy-saving 3W LEDs along with high-powered 14W floods. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Philips Bc75q/cl replacement light bulb lamp (BC75Q/CL PHILIPS)
- PELICAN Black No 450 lm (7110)
- MIRACLE LED Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 32 Bulbs (603272)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- MIRACLE LED LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK (801681)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- MIRACLE LED 3W Low Profile LED Bug Light Amber Glow Replace 50W (602176)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602115)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- Miracle Led LED Light Bulbs