Shop All Incandescent Light Bulbs
Miracle Led
Dark Sky 3W LED Lightbulbs, 6PK
Mfr # 603567
Zoro # G310509818
product price: $53.29
/pk 6, $8.88/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes LED Lightbulb (6)
- Color Amber
- For Use With Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
- Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603567
- Zoro # G310509818
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Length | 2-1/2 in |
Details
Voltage | 120V |
Includes | LED Lightbulb (6) |
Color | Amber |
For Use With | Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights |
Material | Plastic |
Light Technology | LED |
Bulb Minimum Starting Temperature | -20°C |
Bulb Base Type | Medium Screw (E26) |
Bulb Operating Temp. Range | -20 to 60°C |
Watts | 3 W |
Rough Service | Yes |
Shatter-Resistant | Yes |
Bulb Start Type | Instant-on |
Rated Life | 20,000 hr |
Description
Includes 6 LED bulbs, 3 Watts. Efficient LED costs only $0.36 est. per year. Replacing only 60W incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- ILC Replacement for Purtest Pt-12 Quartz Sleeve replacement light bulb lamp (PT-12 QUARTZ SLEEVE PURTEST)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- MIRACLE LED Classroom Gardener 1-Socket Corded Beginner LED Grow Kit w/ Timer Controls, 2PK (607977)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls (607984)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 10PK (603569)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls, 2PK (607993)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 2PK (607981)
- ILC Replacement for Feit Electric 25t8dc-130 replacement light bulb lamp, 2PK (25T8DC-130 FEIT ELECTRIC)
- Miracle Led Incandescent Light Bulbs