Shop All Incandescent Light Bulbs
Miracle Led
Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls, 4PK
Mfr # 607994
Zoro # G109127612
product price: $241.99
/pk 4, $60.50/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A15
- Voltage 120V
- Watts 12W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607994
- Zoro # G109127612
- UPC # 810131632823
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A15 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Includes | (4) Clamp-On Fixture, (16) LED Grow Bulbs |
Standards | UL Listed |
Bulb Min. Starting Temp. | -20°C |
Color Tuning | Blue, Full, Red/Blue, Red |
Shatter-Resistant | Yes |
Rough Service | Yes |
Item | Grow Kit |
Housing Material | Plastic/Aluminum |
Bulb Start Type | Instant-on |
Description
Learn the importance of horticulture at a young age with the Miracle LED Classroom Gardener Grow Light Kit! Bring growing directly into your classroom with this versatile kit for all age levels. Safe and easy to use, the Classroom Gardener contains bulbs with unique spectrums of light to hit the Seeding, Growth and Fruiting & Flowering stages of plant life. Our bright LED Grow Bulbs replace old incandescent grow lights and emit virtually no heat while saving hundreds in energy per year. Versatile and practical, this kit is all you need to start your classroom garden in one neat package. Place anywhere and fasten to anything with ease! Our Sproutmatic All Weather Controls Timer helps time the growing process to perfection. Simply set the time and push the tabs down to set how long your plants receive light each day.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s9w/841/2p/alto replacement light bulb lamp 2 Pack (PL-S9W/841/2P/ALTO PHILIPS)
- ILC Replacement for Naed 64194 Metal Halide replacement light bulb lamp (64194 METAL HALIDE NAED)
- ILC Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO (F42TBX/841/A/ECO OSRAM SYLVANIA)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- MIRACLE LED 4KK Indoor Grow Light Bulb, 4000K Blue Spectrum Replace 150W Grow Bulbs for Vegetables, Herbs (801856)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls, 2PK (607985)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 2PK (607981)
- MIRACLE LED Classroom Gardener 1-Socket Corded Beginner LED Grow Kit w/ Timer Controls, 2PK (607977)
- MIRACLE LED Classroom Gardener 1-Socket Corded Beginner LED Grow Kit w/ Timer Controls (607976)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- ILC Replacement for Grainger 5v310 replacement light bulb lamp (5V310 GRAINGER)
- Miracle Led Incandescent Light Bulbs