Shop All Incandescent Light Bulbs
Miracle Led
Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls
Mfr # 607984
Zoro # G409127619
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A15
- Voltage 120V
- Watts 12W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607984
- Zoro # G409127619
- UPC # 810131632724
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A15 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Bulb Start Type | Instant-on |
Color Tuning | Blue, Full, Red/Blue, Red |
Bulb Min. Starting Temp. | -20°C |
Item | Grow Kit |
Rough Service | Yes |
Shatter-Resistant | Yes |
Standards | UL Listed |
Includes | (1) 3-Socket Fixture, (12) LED Grow Bulbs, (1) Double Outlet Timer |
Housing Material | Plastic/Aluminum |
Description
Learn the importance of horticulture at a young age with the Miracle LED Classroom Gardener Grow Light Kit! Bring growing directly into your classroom with this versatile kit for all age levels. Safe and easy to use, the Classroom Gardener contains bulbs with unique spectrums of light to hit the Seeding, Growth and Fruiting & Flowering stages of plant life. Our bright LED Grow Bulbs replace old incandescent grow lights and emit virtually no heat while saving hundreds in energy per year. Versatile and practical, this kit is all you need to start your classroom garden in one neat package. Place anywhere and fasten to anything with ease! Our Sproutmatic All Weather Controls Timer helps time the growing process to perfection. Simply set the time and push the tabs down to set how long your plants receive light each day.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- FEIT ELECTRIC LED A15 E26 DL 40W 2PK (BPA1540W95CAFL2)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 2PK (603565)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 4PK (607982)
- MIRACLE LED 4KK Indoor Grow Light Bulb, 4000K Blue Spectrum Replace 150W Grow Bulbs for Vegetables, Herbs (801856)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- MIRACLE LED Classroom Gardener 4-Socket Corded Expert LED Grow Kit w/ Timer Controls, 6PK (607991)
- MIRACLE LED Shroom Grow 3-Socket Indoor Mushroom Grow Kit- 3 Blue Spec. Replace 150W LED Grow Bulbs w/ Timer (801702)
- UNITED SCIENTIFIC Miniature Bulb, 2.5V, 0.3A, PK 10 (LMP025-PK/10)
- Miracle Led Incandescent Light Bulbs