Shop All Incandescent Light Bulbs
Miracle Led
Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls, 2PK
Mfr # 607985
Zoro # G709127623
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20,000 hr
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A15
- Voltage 120V
- Watts 12W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 607985
- Zoro # G709127623
- UPC # 810131632731
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Average Light Bulb Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A15 |
Voltage | 120V |
Watts | 12W |
Light Technology | LED |
Bulb Min. Starting Temp. | -20°C |
Shatter-Resistant | Yes |
Item | Grow Kit |
Color Tuning | Blue, Full, Red/Blue, Red |
Includes | (2) 3-Socket Fixtures, (24) LED Grow Bulbs, (1) Double Outlet Timer |
Bulb Start Type | Instant-on |
Housing Material | Plastic/Aluminum |
Rough Service | Yes |
Standards | UL Listed |
Description
Learn the importance of horticulture at a young age with the Miracle LED Classroom Gardener Grow Light Kit! Bring growing directly into your classroom with this versatile kit for all age levels. Safe and easy to use, the Classroom Gardener contains bulbs with unique spectrums of light to hit the Seeding, Growth and Fruiting & Flowering stages of plant life. Our bright LED Grow Bulbs replace old incandescent grow lights and emit virtually no heat while saving hundreds in energy per year. Versatile and practical, this kit is all you need to start your classroom garden in one neat package. Place anywhere and fasten to anything with ease! Our Sproutmatic All Weather Controls Timer helps time the growing process to perfection. Simply set the time and push the tabs down to set how long your plants receive light each day.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-W016)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- DABMAR LIGHTING Signlight, DF9401, BZ, Aluminum, Fluorescent (DF9401-BZ)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls (607984)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 10PK (603569)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls, 4PK (607994)
- MIRACLE LED Shroom Grow 3-Socket Indoor Mushroom Grow Kit- 3 Blue Spec. Replace 150W LED Grow Bulbs w/ Timer (801702)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4446 (4446)
- Miracle Led Incandescent Light Bulbs