Shop All Hydroponic Lighting
Miracle Led
Clamp Lamp Grow Fixture With Full Spectrum LED Grow Light
Mfr # 602274
Zoro # G2206484
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed for US & Canada
- Voltage 120V
- Manufacturers Warranty Length 1 yr Limited
- Includes Clamp-On Lamp, LED Grow Light Bulb
- Mounting Style Non-Marring Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602274
- Zoro # G2206484
- UPC # 728433237458
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Nominal Width | 6 in |
Nominal Length | 12 in |
Suggested Fixture Mounting Height | 0 to 24 in |
Peak Wavelength | 700 nm |
Overall Length | 6 in |
Overall Height | 12 in |
Overall Width | 6 in |
Description
Clamp Lamp Grow Fixture,Full Spectr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Fusion MS-RA70i Marine AM/FM/Bluetooth Stereo (010-01516-01)
- SOJAG Portland 10 ft. x 16 ft. Wall Gazebo (500-9167719)
- STANDLEE HAY Standlee Hay 1180-40101-0-0 40 lbs. Premium Alfalfa Cubes Forage (192932)
- LOGO BRANDS Ohio State CB Canopy (191-42C)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 2PK (603801)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Full Spec., 14W Replace 150W Grow Bulbs, 2PK (801766)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit (603791)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit (603779)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- Miracle Led Hydroponics