Shop All Hydroponic Lighting
Miracle Led
Clamp Lamp Grow Fixture & Blue Spectrum LED Grow Light 4 Pcs Kit
Mfr # 602279
Zoro # G0774586
product price: $54.29
/pk 2, $27.15/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed for US & Canada
- Voltage 120V
- Manufacturers Warranty Length 1 yr Limited
- Includes (2) Clamp-On Lamps, (2) LED Grow Light Bulbs
- Number of Light Bars 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602279
- Zoro # G0774586
- UPC # 728433237502
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Nominal Length | 12 in |
Overall Width | 6 in |
Nominal Width | 6 in |
Peak Wavelength | 450 nm |
Suggested Fixture Mounting Height | 0 to 24 in |
Overall Height | 12 in |
Overall Length | 6 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 900 to 1200 Sq. Ft. Coverage Area No-Pest Strip (HG-5580)
- BRIGGS & STRATTON Oil Seal (805049S)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- STRAHMAN Hose Prem Wrap White 3/4 Mnpt X 5/8 Swivel Adapter Int Springs 50 Ft (HWS050BWHITE)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Full Spec., 14W Replace 150W Grow Bulbs, 2PK (801766)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 6PK (603786)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 6PK (603803)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- HOMEVENUS 4 Heads Full Spectrum LED Grow Lights With Tripod For Indoor Plants (GLT04)
- Miracle Led Hydroponics