Shop All LED Light Bulbs
Miracle Led
Bug Light Wide Angle Yellow Amber: A19, 60 W INC/13 W CFL Watt Eq., 120 V AC, 9 W Watts, LED, PK 12
Mfr # 607164
Zoro # G305672213
product price: $84.95
/pk 12, $7.08/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape A19
- Lighting Technology LED
- Voltage 120V
- Watts 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 607164
- Zoro # G305672213
- UPC # 810102944573
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4.2" |
Light Bulb Dia. | 2.375" |
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | A19 |
Lighting Technology | LED |
Voltage | 120V |
Watts | 9 |
Light Appearance | 1000 to 2699K, Very Warm White |
Lumens | 600 |
Bulb Start Type | Instant-on |
Average Bulb Life | 20,000 hr |
Bulb Operating Temp. Range | -20 to 50 Degrees C |
Bulb Min. Starting Temp. | -20 Degrees C |
Standards | UL Listed |
Bulb Primary Application | Porch, garage, household, indoor, outdoor |
Light Color | White |
Rough Service | Yes |
Bulb Finish | Frosted |
Description
From the Land of 10,000 Lakes...and even more bugs! Our maximum Wide Angle Bug Light bulb means you use less energy and light more area. Look no further for a super-sized breakthrough in pest control technology. The 9W Miracle LED Bug Light Wide Angle Bulbs in 12 Pack combines time-tested bug light design with our cutting edge LED technology. This bulb is Chemical Free Pest Control to the MAX! The proven mellow yellow light spectrum, almost zero heat, and no UV all work together to light up your porch, patio or deck without attracting bugs or other pests! Perfect for busy suburbs or secluded cabins alike. Fully light your entryways, high peaks and porches for pennies a year and bring safety to your yard! Bugs and their primary food sources love heat and UV light. No Street Lamp appearance here either, as the light emitted from this bulb is invisible to bugs but beautiful to you and I. Get Huge Energy Savings replacing 60W bulbs with this 9W Miracle LED -- up to $53 a year off your energy bill by replacing just one bulb! All this with our most affordable pricing produces big savings when buying this 12 pack. LED chip technology has an instant start, is instantly bright, and SAVES ENERGY. Trust Miracle LED, as one of the pioneers of LED Development, to provide safe, efficient bulbs that benefit both yourself and the environment. Amazing wide beam technology that put Miracle LED on the map! This is a non-dimming technological advanced bulb, putting out the maximum light on your door step. Technical Specifications: 2000 Kelvin Color Temperature; Standard E26 Medium Household Base; 20,000 Hour Estimated Lifespan; $1.08 Estimated Annual Energy Cost; U.L. Listed.
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- FUSION PRODUCTS LTD. 30L Solar Spotlight (27115)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 18PK (801993)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- Miracle Led LED Light Bulbs