Shop All LED Light Bulbs
Miracle Led
Blue Spectrum Multi Plant LED Grow Light Replace 150W
Mfr # 602151
Zoro # G0773545
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602151
- Zoro # G0773545
- UPC # 728433236222
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Light Bulb,Blue Spc Mlt Pt LED Grow,PK6 |
Wattage Equivalency | 3800W HAL |
Description
Light Bulb,Blue Spc Mlt Pt LED Grow,PK6, Wattage Equivalency 3800W HAL, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 18PK (801993)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602163)
- MIRACLE LED Led Bulb: A15, Medium Screw (E26), 60W INC, 5 W Watts, 500 lm, 6500K Color Temp, PK 12 (607161)
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Bright White Dimmable E26 Base 12-Pack (LR21608-12PK)
- Miracle Led LED Light Bulbs