Shop All LED Light Bulbs
Miracle Led
Adjustable Clamp Lamp Grow Light Socket Fixture
Mfr # 602223
Zoro # G0774157
product price: $35.39
/pk 2, $17.70/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 660 W
- Standards cUL Listed, UL Listed
- Lighting Technology LED
- Includes Aluminum Reflector Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602223
- Zoro # G0774157
- UPC # 728433236949
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Height | 8 in |
Arm Length | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Head Diameter | 5.5 in |
Overall Depth | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Clamp Lamp Grow Light S,Adjustable,PK2, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 5.5 in, IP Rating Not Rated, Lighting Technology LED, Mount Type Clamp, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 6 in, Overall Height 8 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 660 W, Job Light Type Clamp Lamp Grow Light S,Adjustable,PK2, Power Source Corded, Includes Bulb Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fluorescent T8 Ballast, 432Max-G-H (432MAX-G-H)
- ILC Replacement for Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) SYLVANIA)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 50K, GX23, No Dim, Frosted (S28729)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 12PK (801678)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- MIRACLE LED LED Harsh Environment Pro-Pack 12W Replaces 100W, Shatter Resistant All Weather Lightbulb, 6PK (801681)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- SATCO 4-Watt CA10 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK (S21845)
- Miracle Led LED Light Bulbs