Shop All LED Light Bulbs
Miracle Led
Adjustable Clamp Lamp Grow Light Socket Fixture
Mfr # 602222
Zoro # G2206259
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 660 W
- Standards cUL Listed, UL Listed
- Lighting Technology LED
- Includes Aluminum Reflector Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 602222
- Zoro # G2206259
- UPC # 728433236932
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Arm Length | 7 1/2 in |
Power Cord Length | 6 ft |
Head Diameter | 5.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6 in |
Description
Clamp Lamp Grow Light Socket,Adjustable, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 5.5 in, IP Rating Not Rated, Lighting Technology LED, Mount Type Clamp, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 6 in, Overall Height 8 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 660 W, Job Light Type Clamp Lamp Grow Light Socket,Adjustable, Power Source Corded, Includes Bulb Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Lumapro 1PGX4 (1PGX4)
- FEIT ELECTRIC FT LED T100 DL 300W 1PK (T10040005KLEDHD)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- MIRACLE LED Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 32 Bulbs (603272)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 24PK (801994)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 6 Bulbs (603262)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 2700K, 3PK (862671)
- Miracle Led LED Light Bulbs