Shop All LED Light Bulbs
Miracle Led
5 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable
Mfr # 602113
Zoro # G0773299
original price:
$30.35
24% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A15
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 602113
- Zoro # G0773299
- UPC # 728433235843
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 3 1/2 in |
Bulb Dia. | 1 7/8 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- FEIT ELECTRIC LED PAR 38 E26 BW 90W (PAR38/ADJ/930CA)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- MIRACLE LED 5 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable (602186)
- MIRACLE LED Led Bulb: A15, Medium Screw (E26), 60W INC, 5 W Watts, 500 lm, 6500K Color Temp, PK 12 (607161)
- MIRACLE LED 9 W, Compact LED Bulb, Amber, A19, 2000K Temp. Frosted, Non-Dimmable (602173)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602187)
- MIRACLE LED 3 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable (602183)
- MIRACLE LED Nature's Vibe Clarity High Visibility Daylight LED Light Bulb (602209)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- Miracle Led LED Light Bulbs