Shop All Hydroponic Lighting
Miracle Led
4-Socket Seed to Flower LED Grow Light Kit 8PK
Mfr # 603799
Zoro # G310509832
product price: $1,231.99
/pk 8, $154.00/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Voltage 120V
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
- Includes ‎String Light Fixture (8); LED Light Bulb (64)
- Features Versatile & Flexible Corded Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603799
- Zoro # G310509832
- UPC # 810131638719
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Voltage | 120V |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Includes | ‎String Light Fixture (8); LED Light Bulb (64) |
Features | Versatile & Flexible Corded Fixture |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Rough Service | Yes |
Shatter-Resistant | Yes |
Bulb Operating Temp. Range | -20 to 60°C |
Shape | A19 |
Bulb Start Type | Instant-on |
Bulb Base Type | Medium Screw (E26) |
Light Technology | LED |
Bulb Minimum Starting Temperature | -20°C |
Rated Life | 20,000 hr |
Watts | 14 W |
Description
Includes 64 LED bulbs, 8 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST FRIENDS GrazeMore Grazing Muzzle COB (4322-C)
- AFTERMARKET Recoil Spring (8Y2735)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-16G-500 Heavy Duty Wire - 16 Gauge - 500 ft. (RFA-16G-500)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 4PK (603785)
- MIRACLE LED Absolute Daylight Single-Socket Cor, PK6 (601260)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 8PK (603809)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 4PK (603807)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 4PK (603789)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 8PK (603804)
- NOVELTY MANUFACTURING Novelty Manufacturing 256410 2 gal Deluxe Watering Can; Bright Blue (256410)
- Miracle Led Hydroponic Lighting