Shop All Hydroponic Lighting
Miracle Led
3-Socket Seed to Flower LED Grow Light Kit 8PK
Mfr # 603804
Zoro # G910509829
product price: $1,055.99
/pk 8, $132.00/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
- Features Versatile & Flexible Corded Fixture
- Voltage 120V
- Color Blue Spectrum, Full Spectrum, Red Spectrum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603804
- Zoro # G910509829
- UPC # 810131638764
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Features | Versatile & Flexible Corded Fixture |
Voltage | 120V |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Includes | ‎String Light Fixture (8); LED Light Bulb (64) |
Bulb Operating Temp. Range | -20 to 60°C |
Light Technology | LED |
Bulb Base Type | Medium Screw (E26) |
Bulb Start Type | Instant-on |
Shatter-Resistant | Yes |
Watts | 14 W |
Rated Life | 20,000 hr |
Rough Service | Yes |
Shape | A19 |
Bulb Minimum Starting Temperature | -20°C |
Description
Includes 64 LED bulbs, 8 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- BRIGGS & STRATTON Choke Shaft Kit (497230)
- MTD Cable-Auger Drive (946-04230B)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 6PK (603786)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit (603795)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 2PK (603780)
- HYDROFARM 4' Grow LGT System (JSV4T)
- Miracle Led Hydroponic Lighting