Shop All Hydroponic Lighting
Miracle Led
3-Socket Seed to Flower LED Grow Light Kit 6PK
Mfr # 603803
Zoro # G610509822
product price: $915.99
/pk 6, $152.67/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Includes ‎String Light Fixture (6); LED Light Bulb (48)
- Voltage 120V
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
- Color Blue Spectrum, Full Spectrum, Red Spectrum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 603803
- Zoro # G610509822
- UPC # 810131638757
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Includes | ‎String Light Fixture (6); LED Light Bulb (48) |
Voltage | 120V |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Features | Versatile & Flexible Corded Fixture |
Light Technology | LED |
Shape | A19 |
Rough Service | Yes |
Bulb Start Type | Instant-on |
Bulb Minimum Starting Temperature | -20°C |
Watts | 14 W |
Rated Life | 20,000 hr |
Bulb Operating Temp. Range | -20 to 60°C |
Shatter-Resistant | Yes |
Bulb Base Type | Medium Screw (E26) |
Description
Includes 48 LED bulbs, 6 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 96017 Premium RV Awning Cleaner - 64 Oz. (96017)
- BRIGGS & STRATTON Air Filter (270251)
- RAPALA X-Rap® Magnum® 20 Hot Head (XRMAG20HH)
- JAMESON Telescoping Pole, 6-12 ft. (TP-12-14)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK (603784)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light Kit w (601291)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 8PK (603809)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 4PK (603807)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit (603795)
- AGILUX 18" LED Plant Grow Light Starter Kit - 3x F6 Modules(450-660nm) -Kitchen, Shop, Garage Black (GL1803-02)
- Miracle Led Hydroponics