Shop All Hydroponic Lighting
Miracle Led
3-Socket Seed to Flower LED Grow Light Kit
Mfr # 603800
Zoro # G010509828
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Voltage 120V
- Includes ‎String Light Fixture (1); LED Light Bulb (8)
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
- Color Blue Spectrum, Full Spectrum, Red Spectrum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 603800
- Zoro # G010509828
- UPC # 810131638726
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Voltage | 120V |
Includes | ‎String Light Fixture (1); LED Light Bulb (8) |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Features | Versatile & Flexible Corded Fixture |
Bulb Base Type | Medium Screw (E26) |
Shatter-Resistant | Yes |
Bulb Minimum Starting Temperature | -20°C |
Rated Life | 20,000 hr |
Shape | A19 |
Bulb Start Type | Instant-on |
Light Technology | LED |
Rough Service | Yes |
Bulb Operating Temp. Range | -20 to 60°C |
Watts | 14 W |
Description
Includes 8 LED bulbs, 1 string fixture. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Fence, 4" x 2-1/4" Mesh, 4 ft. H, Orange (OL 1648100 X)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- ASSOCIATED EQUIPMENT RECTIFIER F/6006 (AE610850)
- GILMOUR Reusable Hose Repair Fit (854514-1001)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light Kit w (601291)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK (603784)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit (603791)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 2PK (603801)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit (603779)
- Miracle Led Hydroponic Lighting