Shop All Hydroponic Lighting
Miracle Led
3-Socket Seed to Flower LED Grow Light Kit 2PK
Mfr # 603801
Zoro # G810509837
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Voltage 120V
- Features Versatile & Flexible Corded Fixture
- Application Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
- Includes ‎String Light Fixture (2); LED Light Bulb (16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 603801
- Zoro # G810509837
- UPC # 810131638733
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Voltage | 120V |
Features | Versatile & Flexible Corded Fixture |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Includes | ‎String Light Fixture (2); LED Light Bulb (16) |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Watts | 14 W |
Rough Service | Yes |
Bulb Minimum Starting Temperature | -20°C |
Light Technology | LED |
Bulb Base Type | Medium Screw (E26) |
Bulb Operating Temp. Range | -20 to 60°C |
Shatter-Resistant | Yes |
Bulb Start Type | Instant-on |
Shape | A19 |
Rated Life | 20,000 hr |
Description
Includes 16 LED bulbs, 2 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- MTD Gearbox Asm-Worm (918-04933B)
- MTD Chains 23 X 9.5 (490-241-0025)
- MIRACLE LED Spectrum LED Grow Panel & Clamp On LED Blue 5 Spectrum Grow Light Kit (602230)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 6PK (603790)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 8PK (603799)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Light Kit, Full Spec., 14W Replace 150W Grow Bulbs, 2PK (801766)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- Miracle Led Hydroponic Lighting