Shop All Hydroponic Lighting
Miracle Led
2-Socket Seed to Flower LED Grow Light Kit 6PK
Mfr # 603808
Zoro # G010509835
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Voltage 120V
- Color Blue Spectrum, Full Spectrum, Red Spectrum
- Includes ‎String Light Fixture (6); LED Light Bulb (48)
- Features Versatile & Flexible Corded Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miracle Led
- MFR # 603808
- Zoro # G010509835
- UPC # 810131638801
- Country of Origin China
- Category Hydroponic Lighting
Details
Material | Plastic, Rubber |
Voltage | 120V |
Color | Blue Spectrum, Full Spectrum, Red Spectrum |
Includes | ‎String Light Fixture (6); LED Light Bulb (48) |
Features | Versatile & Flexible Corded Fixture |
Application | Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting |
Rough Service | Yes |
Bulb Minimum Starting Temperature | -20°C |
Rated Life | 20,000 hr |
Light Technology | LED |
Shape | A19 |
Bulb Start Type | Instant-on |
Bulb Base Type | Medium Screw (E26) |
Bulb Operating Temp. Range | -20 to 60°C |
Shatter-Resistant | Yes |
Watts | 14 W |
Description
Includes 48 LED bulbs, 6 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-Oil (15400-PLM-A02PE)
- AFTERMARKET 65545 Sediment Bowl Assembly Fits IH Super A C 100 130 140 Fits Cub 154 (61782C91)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- STANDALONE Heavy Duty Log Cart (ST30948)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 4PK (603802)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 2PK (603792)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 4PK (603785)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 6PK (603786)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- Miracle Led Hydroponics