2-Socket Lettuce Grow Light Kit- Red/Blue Spec 9W Replace 100W Grow Bulbs, White Shades, Timer, 2PK
Mfr # 802162
Zoro # G511935324
Key Features
- Weight 2 lbs.
- Rough Service Yes
- Light Technology LED
- For Use With Growing Lettuce Indoors
- Features Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 802162
- Zoro # G511935324
- UPC # 840404411756
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Weight | 2 lbs. |
Rough Service | Yes |
Light Technology | LED |
For Use With | Growing Lettuce Indoors |
Features | Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology |
Shade Finish | White |
Watts | 9W |
Includes | String Light Fixture (2); LED Light Bulb (6); Shades (6); Timer (1) |
Bulb Base Type | Medium Screw (E26) |
Material | Plastic/ Rubber |
Rated Life | 20,000 hr |
Bulb Start Type | Instant-on |
Shatter-Resistant | Yes |
Voltage | 120V |
Bulb Minimum Starting Temperature | -20 Degrees C |
Application | Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants |
Shape | A19 |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Color | Red & Blue Spectrum |
Case Quantity | 2 |
Description
Grow lettuce all year long when choosing the Unedison Designer lettuce Grow Light Kit! This kit includes flexible braided cord light fixture, grow light bulbs and a timer to automate the growth cycle. This Designer kit comes with luxurious White shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your home's interior. lettuce requires 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.
- •GROW LETTUCE ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate crisp lettuce growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Lettuce seeds, plant and pot not included.
- •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Absolute Daylight bulbs run for only $1.32 a year!
- •RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP LEV 13150UR5 2PK (2PAK:WX-EU9X-5)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 8PK (603568)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 10PK (603569)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- MIRACLE LED Dark Sky 9W LED Lightbulbs, 4PK (603572)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls, 2PK (607985)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 6PK (603567)
- ILC Replacement for Lumapro 5v054 replacement light bulb lamp (5V054 LUMAPRO)
- Miracle Led Incandescent Light Bulbs