2-Socket Lettuce Grow Light Kit- Red & Blue Spec 9W Replace 100W Grow Bulbs, White Shades, Timer
Mfr # 802161
Zoro # G111935380
Key Features
- Bulb Operating Temp. Range -20 to 60 Degrees C
- Bulb Start Type Instant-on
- Shape A19
- Weight 1 lbs.
- Features Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 802161
- Zoro # G111935380
- UPC # 840404411749
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Bulb Start Type | Instant-on |
Shape | A19 |
Weight | 1 lbs. |
Features | Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology |
Bulb Minimum Starting Temperature | -20 Degrees C |
For Use With | Growing Lettuce Indoors |
Voltage | 120V |
Bulb Base Type | Medium Screw (E26) |
Application | Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants |
Rough Service | Yes |
Shatter-Resistant | Yes |
Material | Plastic/ Rubber |
Color | Red & Blue Spectrum |
Shade Finish | White |
Watts | 9W |
Includes | String Light Fixture (1); LED Light Bulb (3); Shades (3); Timer (1) |
Rated Life | 20,000 hr |
Light Technology | LED |
Case Quantity | 1 |
Description
Grow lettuce all year long when choosing the Unedison Designer lettuce Grow Light Kit! This kit includes flexible braided cord light fixture, grow light bulbs and a timer to automate the growth cycle. This Designer kit comes with luxurious White shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your home's interior. lettuce requires 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.
- •GROW LETTUCE ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate crisp lettuce growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Lettuce seeds, plant and pot not included.
- •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Absolute Daylight bulbs run for only $1.32 a year!
- •RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- ILC Replacement for Norman Lamps Es050-27w-ww replacement light bulb lamp (ES050-27W-WW NORMAN LAMPS)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- MIRACLE LED 4KK Indoor Grow Light Bulb, 4000K Blue Spectrum Replace 150W Grow Bulbs for Vegetables, Herbs (801856)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 2PK (603565)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 4PK (607982)
- MIRACLE LED Classroom Gardener 1-Socket Corded Beginner LED Grow Kit w/ Timer Controls, 2PK (607977)
- MIRACLE LED Dark Sky 9W LED Lightbulbs, 8PK (603574)
- ILC Replacement for Subzero Wlf7006999 replacement light bulb lamp (WLF7006999)
- Miracle Led Incandescent Light Bulbs