2-Socket DIY Pepper Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, Black Shades, Timer, 2PK
Mfr # 802209
Zoro # G311935296
Key Features
- Light Technology LED
- Bulb Minimum Starting Temperature -20 Degrees C
- Rough Service Yes
- Rated Life 20,000 hr
- Bulb Start Type Instant-on
Product Information
- Brand Miracle Led
- MFR # 802209
- Zoro # G311935296
- UPC # 840404412227
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Light Technology | LED |
Bulb Minimum Starting Temperature | -20 Degrees C |
Rough Service | Yes |
Rated Life | 20,000 hr |
Bulb Start Type | Instant-on |
Color | Red Spectrum |
Bulb Base Type | Medium Screw (E26) |
Material | Plastic/ Rubber |
For Use With | Growing Peppers Indoors |
Shatter-Resistant | Yes |
Includes | String Light Fixture (2); LED Light Bulb (4); Shades (4); Timer (1) |
Weight | 2 lbs. |
Shade Finish | Black |
Features | Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology |
Voltage | 120V |
Application | Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants |
Watts | 11W |
Shape | A19 |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Case Quantity | 2 |
Description
Grow Peppers all year long when choosing the Unedison Designer Pepper Grow Light Kit! This kit includes flexible braided cord light fixture, grow light bulbs and a timer to automate the growth cycle. This Designer kit comes with luxurious Black shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your home's interior. Peppers require 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.
- •GROW PEPPERS ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate hearty pepper growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Pepper seeds, plant and pot not included.
- •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.44 a year!
- •RED SPECTRUM Growing Power is Perfect for your budding and blooming vegetables, fruits, and flowers to enhance growth and yield.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376W)
- MIRACLE LED Classroom Gardener 4-Socket Corded Expert LED Grow Kit w/ Timer Controls, 2PK (607989)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 10PK (603569)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 6PK (603567)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 2PK (607981)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 8PK (603568)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- Miracle Led Incandescent Light Bulbs