2-Socket DIY Lettuce Grow Light Kit- Blue Spec. 9W Replace 100W Grow Bulbs, Silver Shades, Timer
Mfr # 802179
Zoro # G011935275
Key Features
- Weight 1 lbs.
- Includes String Light Fixture (1); LED Light Bulb (3); Shades (3); Timer (1)
- Bulb Operating Temp. Range -20 to 60 Degrees C
- Material Plastic/ Rubber
- Shade Finish Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miracle Led
- MFR # 802179
- Zoro # G011935275
- UPC # 840404411923
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Weight | 1 lbs. |
Includes | String Light Fixture (1); LED Light Bulb (3); Shades (3); Timer (1) |
Bulb Operating Temp. Range | -20 to 60 Degrees C |
Material | Plastic/ Rubber |
Shade Finish | Silver |
Watts | 9W |
Rough Service | Yes |
Application | Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants |
Bulb Start Type | Instant-on |
Rated Life | 20,000 hr |
Bulb Base Type | Medium Screw (E26) |
Light Technology | LED |
Features | Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology |
For Use With | Growing Lettuce Indoors |
Voltage | 120V |
Bulb Minimum Starting Temperature | -20 Degrees C |
Color | Blue Spectrum |
Shape | A19 |
Shatter-Resistant | Yes |
Case Quantity | 1 |
Description
Grow lettuce all year long when choosing the Unedison Designer lettuce Grow Light Kit! This kit includes flexible braided cord light fixture, grow light bulbs and a timer to automate the growth cycle. This Designer kit comes with luxurious Silver shades designed to match appliances in your home making plant growing easy AND pretty. Braided cord and white socket holders blend in to your home's interior. lettuce requires 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.
- •GROW LETTUCE ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate crisp lettuce growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Lettuce seeds, plant and pot not included.
- •LUXURIOUS APPEARANCE - Lovely braided cord and polarized plug makes this kit flexible, strong, water resistant and pretty to look at! Shades sit above each bulb to cover lights and match your home appliances. Your little garden will fit right in!
- •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Absolute Daylight bulbs run for only $1.32 a year!
- •BLUE SPECTRUM Light enhances the seeding & starting process, perfect for young stages of plant growth.
- •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
- •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- ILC Replacement for Advance L-220f (L-220F ADVANCE)
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- ILC Replacement for Bennett D50m replacement light bulb lamp (D50M BENNETT)
- MIRACLE LED Classroom Gardener 3-Socket Corded Advanced LED Grow Kit w/ Timer Controls (607984)
- MIRACLE LED Classroom Gardener 4-Socket Corded Expert LED Grow Kit w/ Timer Controls, 2PK (607989)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 6PK (603567)
- MIRACLE LED Dark Sky 3W LED Lightbulbs, 2PK (603565)
- MIRACLE LED Shroom Grow 3-Socket Indoor Mushroom Grow Kit- 3 Blue Spec. Replace 150W LED Grow Bulbs w/ Timer (801702)
- MIRACLE LED Dark Sky 9W LED Lightbulbs, 4PK (603572)
- WESTINGHOUSE Bulb Flametip Cl 15W Cd2 (03773)
- Miracle Led Incandescent Light Bulbs