Shop All Warm Weather Caps, Hats & Liners
Mira Cool
Cooling Hat, Blue, L
Mfr # 963-014
Zoro # G3096116
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry Cloth with Water Activated Beads
- Color Blue
- Size L
- Soaking Time 10 to 20 min
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mira Cool
- MFR # 963-014
- Zoro # G3096116
- UPC # 021844553835
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Details
Item | Cooling Hat |
Material | Terry Cloth with Water Activated Beads |
Color | Blue |
Soaking Time | 10 to 20 min |
Pattern | Solid |
Description
Cooling Hat, Material Terry Cloth with Water Activated Beads, Color Blue, Pattern Solid, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- NMC Danger High Voltage Sign - Bilingual (ESD684RB)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- JWM U.S. Air Force Logo Baseball Cap Digital Camouflage One Size Fits All (10084)
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- CONDOR Baseball Cap, Polyester, Hi-Vis Orange (25F541)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- ERGODYNE Chill-Its 8935MF Hi-Vis Microfiber Ranger Sun Hat, Polyester/Microfiber, 2X-Large/3X-Large, Lime (12594)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- Mira Cool Head Protection