Shop All Headbands and Sweatbands
Mira Cool
Cooling Hat, Beige, M
Mfr # 963-KH3
Zoro # G4333567
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Terrycloth with Water Activated Beads
- Size Universal
- Pattern Solid
- Soaking Time 10 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mira Cool
- MFR # 963-KH3
- Zoro # G4333567
- UPC # 021844553859
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Details
Item | Cooling Hat |
Color | Beige |
Material | Terrycloth with Water Activated Beads |
Pattern | Solid |
Soaking Time | 10 min |
Description
Cooling Hat, Material Terry Cloth with Water Activated Beads, Color Beige, Pattern Solid, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-87)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- CHILL-ITS BY ERGODYNE High Performance Cap, Universal Sz (6632)
- JACKSON SAFETY Drybrow AA-100 Sweatband Elastic BLU (16750)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Lime (6700CT)
- ARCTIC HAT Arctic Cooling Hat (AHAT-CD6)
- CHILL-ITS BY ERGODYNE Cooling Tie Bandana, Universal, Camo (6700CT)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- Mira Cool Head Protection