Shop All Strapping Dispensers
Mip
Strapping Dispenser, 19 x 25 In.
Mfr # MIP-9000
Zoro # G7510352
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Plastic Strapping, Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 1/2 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-9000
- Zoro # G7510352
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 3/4 in |
Fits Core Size | 16 in Dia |
Overall Height | 39" |
Strapping Size | 3" to 6" |
Overall Width | 24" |
Core Dia. | 16" |
Overall Length | 19" |
Wheel Diameter | 8 in |
For Core Dia. | 16 in |
Details
Compatible Strapping | Plastic Strapping, Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Coil Type | Mill Wound |
Material | Steel |
Item | Strapping Dispenser |
For Use With | Plastic or Steel Strapping |
Wheel Type | Rubber |
Standards | ISO 9001 |
Cart Fastener Type | Straptroller |
Finish | High Gloss |
Color | Black |
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- Mip Strapping