Shop All Strapping Dispensers
This Product is Discontinued
Mip
Strapping Dispenser, 14 x 26 In. (Discontinued)
Mfr # MIP-5040
Zoro # G0743251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Strapping Plastic Strapping, Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/8 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-5040
- Zoro # G0743251
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/8 in |
Max. Strapping Width | 3/4 in |
Fits Core Size | 16 in Dia |
Overall Height | 43" |
Overall Width | 28" |
Strapping Size | 3/8, 1/2, 5/8, 3/4" |
Overall Length | 14" |
Core Dia. | 16" |
Wheel Diameter | 6 in |
For Core Dia. | 16 in |
Details
Compatible Strapping | Plastic Strapping, Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
For Use With | Plastic Strapping |
Item | Strapping Dispenser |
Material | Steel |
Coil Type | Mill Wound |
Standards | ISO 9001 |
Finish | High Gloss |
Wheel Type | Rubber |
Color | Black |
Cart Fastener Type | Brake |
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.