Shop All Strapping Equipment
Mip
Steel Strapping Tensioner, Feed Wheel
Mfr # MIP-1610
Zoro # G4113392
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- For Strapping Width 3/8" to 3/4"
- For Strapping Thickness 0.38 to 0.64mm
- Style Manual Feed Wheel
- Weight 7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-1610
- Zoro # G4113392
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/8" to 3/4" |
Overall Width | 4 in |
Handle Length | 6 1/4 in |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 3/8 in to 3/4 in |
Overall Height | 4 in |
Overall Length | 11 in |
Min. Strapping Width | 3/8 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .025, Handle Length 6 1/4 in, Tool Weight 7 lb, Tool Style Feedwheel, Tensioner Application Medium Tension Round or Irregular Load, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 4 in, Tensioner Type Feedwheel Push Type Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Blown Style, Purple (15A845)
- CLASSROOM KEEPERS Mailbox, 30 Slot, Wall Mountable (001318)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-34)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 5/8" (EP-1800-58)
- Mip Strapping Equipment