Shop All Strapping Equipment
Mip
Steel Strapping Sealer, Side Action
Mfr # MIP-3100-34
Zoro # G4043523
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel
- Application General Duty, Heavy Duty Uses with 0.025 to 0.044 Gauge Strapping, Flat Or Round Surfaces
- For Strapping Width 3/4"
- Notch Type Double Reverse
- For Strapping Thickness 0.89mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-3100-34
- Zoro # G4043523
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Fits Strap Width | 3/4 in |
Overall Length | 11 in |
Overall Height | 2 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 3/4 in |
Handle Length | 25 1/2 in |
Overall Width | 6 in |
Description
Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 3/4 in, Fits Strap Tensile .025 to .031, Tool Seal Type Snap On Seals, Tool Joint Type Double Notch, Handle Length 25 1/2 in, Tool Weight 11 lb, Tool Style Side Action, Tensioner Application General Purpose, Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-12)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- Mip Strapping Equipment