Shop All Strapping Equipment
Mip
Steel Strapping Sealer, Front Action
Mfr # MIP-1120-58
Zoro # G3909245
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Round Surfaces
- For Use With Steel
- For Strapping Width 5/8"
- Notch Type Single Reverse
- For Strapping Thickness 0.025mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-1120-58
- Zoro # G3909245
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Overall Height | 1 in |
Fits Strap Width | 5/8 in |
Handle Length | 14 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 5/8 in |
Overall Width | 6 in |
Overall Length | 12 in |
Description
Steel Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .015 to .023, Tool Seal Type Push Type Seals, Tool Joint Type Single Notch, Handle Length 14 in, Tool Weight 3 lb, Tool Style Front Action, Tensioner Application General Purpose, Lighter Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 in, Compatible Seal Type Push Type Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- AVERY Postcard, 4.25X5.5, Iy, 100Pk (AVE5919)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-12)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-114)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- Mip Strapping