Shop All Strapping Dispensers
Mip
Regular Duty Dispenser for Ribbon Wound Steel Strap
Mfr # MIP-6250
Zoro # G1240305
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Strapping Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/4 in
- Max. Strapping Width 2 in
- Strapping Wind Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-6250
- Zoro # G1240305
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/4 in |
Max. Strapping Width | 2 in |
Fits Core Size | 16 in Dia |
Wheel Diameter | 10 in |
Details
Compatible Strapping | Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Ribbon |
Item | Dispenser,Regular Duty,for Ribbon Wound |
Cart Fastener Type | Straptroller |
Color | Black |
Wheel Type | Rubber |
Finish | High Gloss |
Standards | ISO 9001 |
Description
Dispenser,Regular Duty,for Ribbon Wound, Compatible Strapping Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/4 in , Max. Strapping Width 2 in, Strapping Wind Ribbon, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- UNIVERSAL ONE 1" D-Ring Binder, Black (UNV20741)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- Mip Strapping Dispensers