Shop All Strapping Dispensers
Mip
Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 7 in
Mfr # MIP-5100M
Zoro # G1372639
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Plastic and Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/8 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-5100M
- Zoro # G1372639
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/8 in |
Max. Strapping Width | 3/4 in |
Fits Core Size | 8 and 16 in Dia |
Wheel Diameter | 7 in |
Details
Compatible Strapping | Plastic and Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Item | Dispenser,Regular Duty,for Oscillated Wo |
Finish | High Gloss |
Wheel Type | Rubber |
Color | Black |
Standards | ISO 9001 |
Cart Fastener Type | Brake |
Description
Dispenser,Regular Duty,for Oscillated Wo, Compatible Strapping Plastic and Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ILC Replacement For EREPLACEMENTS, CN047AN (CN047AN)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Floor Mount with Cutter for Steel or Poly Strapping (EP-3075)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- Mip Strapping Dispensers