Shop All Strapping Dispensers
Mip
Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap
Mfr # MIP-5200M
Zoro # G1372736
product price: $388.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- Compatible Strapping Plastic Strapping, Steel Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/8 in
- Max. Strapping Width 3/4 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-5200M
- Zoro # G1372736
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/8 in |
Max. Strapping Width | 3/4 in |
Fits Core Size | 16 in Dia |
Wheel Diameter | 10 in |
For Core Dia. | 16 in |
Details
Compatible Strapping | Plastic Strapping, Steel Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Item | Dispenser,Regular Duty,for Oscillated Wo |
Cart Fastener Type | Brake |
Finish | High Gloss |
Wheel Type | Rubber |
Color | Black |
Standards | ISO 9001 |
Description
Dispenser,Regular Duty,for Oscillated Wo, Compatible Strapping Plastic Strapping, Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA5305127035N)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- HP HP 962, (3HZ96AN) Cyan Original Ink Cartridge (3HZ96AN#140)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- Mip Strapping