Shop All Strapping Equipment
Mip
Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in.
Mfr # MIP-1800
Zoro # G1240138
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tool Style Rack Pusher
- Tool Power Source Manual
- Tool Weight 4 lb
- Tool Type Tensioner Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-1800
- Zoro # G1240138
- Country of Origin India
- Category Strapping Equipment
Dimensions
Overall Length | 12 in |
Overall Width | 7 in |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 3/8 in to 3/4 in |
Min. Strapping Width | 3/8 in |
Overall Height | 3 in |
Handle Length | 3 in |
Details
Item | Rack Tensioner for Steel Str,Pusher Type |
Material | Steel |
Tool Style | Rack Pusher |
Tool Power Source | Manual |
Tool Weight | 4 lb |
Tool Type | Tensioner Tool |
Fits Strap Tensile | .015 to .023 in |
Compatible Strapping | Steel Strapping |
Standards | ISO-9001 |
Tensioner Application | Medium Tension Round or Irregular Load |
Color | Gray |
Tool Strength | Standard Duty |
Handle Grip | No |
Tensioner Type | Pistol Grip Rack Tensioner |
Description
Rack Tensioner for Steel Str,Pusher Type, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .023 in, Handle Length 3 in, Tool Weight 4 lb, Tool Style Rack Pusher, Tensioner Application Medium Tension Round or Irregular Load, Min. Strapping Width 3/8 in, Max. Strapping Width 3/4 in, Overall Height 3 in, Tensioner Type Pistol Grip Rack Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- BSC PREFERRED 12 Cubic Feet Environmentally Friendly Loose Fill (S-1564)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- PILOT Whiteboard Marker, Refillable, Chisel Point, 12/BX, Blue (PIL43915)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-34)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1610)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- Mip Strapping Equipment