Shop All Strapping Equipment
Mip
Plastic Strapping Tensioner, Windlass
Mfr # MIP-380
Zoro # G4013466
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Polyester and Polypropylene
- For Strapping Width 1/2" to 3/4"
- Weight 5 lb.
- Style Windlass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-380
- Zoro # G4013466
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" to 3/4" |
Handle Length | 6 1/2 in |
Overall Length | 19 in |
Overall Height | 3 in |
Max. Strapping Width | 3/4 in |
Overall Width | 2 1/2 in |
Fits Strap Width | 1/2 in to 3/4 in |
Min. Strapping Width | 1/2 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .020 to .040, Handle Length 6 1/2 in, Tool Weight 5 lb, Tool Style Windlass, Tensioner Application General Purpose, Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 3 in, Tensioner Type Windlass Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 2PK (R30272)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-34)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1300)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- Mip Strapping Equipment