Shop All Strapping Equipment
Mip
Plastic Strapping Sealer, Steel
Mfr # MIP-420-58
Zoro # G3913743
original price:
$180.83
7% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester
- Application General Duty, Shipping Departments
- For Strapping Width 5/8"
- Notch Type Crimp
- For Strapping Thickness 0.89mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-420-58
- Zoro # G3913743
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Overall Width | 7 in |
Max. Strapping Width | 5/8 in |
Overall Height | 2 in |
Min. Strapping Width | 5/8 in |
Handle Length | 17 in |
Overall Length | 19 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .028 to .040, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 6 lb, Tool Style Front Action, Tensioner Application General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC181)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White, Width: 1/2 in (TZe231)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-12)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- MIP Plastic Strapping Sealer, Steel (MIP-420-12)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-58)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- Mip Strapping Equipment