Shop All Strapping Equipment
Mip
Plastic Strapping Sealer, Manual, Steel
Mfr # MIP-430-58
Zoro # G5559267
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy Duty
- For Use With Polyester
- For Strapping Width 5/8"
- Notch Type Crimp
- For Strapping Thickness 1.02mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-430-58
- Zoro # G5559267
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Max. Strapping Width | 5/8 in |
Handle Length | 17 in |
Min. Strapping Width | 5/8 in |
Fits Strap Width | 5/8 in |
Overall Width | 7 in |
Overall Length | 21 in |
Overall Height | 2 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile .028 to .050, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 6 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle (11R229)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 3/4 in. Seals (MIP-400-34)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-34)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUN9)
- Mip Strapping Equipment