Shop All Strapping Equipment
Mip
Plastic Strapping Sealer, Manual, Steel
Mfr # MIP-430-12
Zoro # G5686651
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester
- Application Heavy Duty
- For Strapping Width 1/2"
- Notch Type Crimp
- For Strapping Thickness 0.76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-430-12
- Zoro # G5686651
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Overall Height | 2 in |
Max. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Handle Length | 17 in |
Min. Strapping Width | 1/2 in |
Overall Width | 7 in |
Overall Length | 19 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .028 to .050, Tool Seal Type Snap On Semi Open Serrated Seals, Tool Joint Type Serrated Crimp, Handle Length 17 in, Tool Weight 6 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 2 in, Compatible Seal Type Gripper Seals and Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- EPSON T410120S (410) Ink, Photo Black (T410120-S)
- MIP Plastic Strapping Tensioner, Windlass (MIP-380)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-12)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-34)
- MIP Plastic Strapping Sealer, Steel (MIP-420-12)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- Mip Strapping