Shop All Strapping Dispensers
Mip
Light Duty Dispenser for Poly Cord Strap
Mfr # MIP-8000
Zoro # G1372885
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Strapping Poly Cord Strapping
- Cart Design Standard Duty
- Min. Strapping Width 3/8 in
- Max. Strapping Width 1 1/4 in
- Strapping Wind Oscillated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-8000
- Zoro # G1372885
- Country of Origin United States
- Category Strapping Dispensers
Dimensions
Min. Strapping Width | 3/8 in |
Max. Strapping Width | 1 1/4 in |
Fits Core Size | 3 in Dia |
Wheel Diameter | 6 in |
Details
Compatible Strapping | Poly Cord Strapping |
Cart Design | Standard Duty |
Strapping Wind | Oscillated |
Item | Dispenser,Light Duty,for Poly Cord Strap |
Color | Black |
Finish | High Gloss |
Wheel Type | Rubber |
Standards | ISO 9001 |
Description
Dispenser,Light Duty,for Poly Cord Strap, Compatible Strapping Poly Cord Strapping, Cart Design Standard Duty, Min. Strapping Width 3/8 in, Max. Strapping Width 1 1/4 in, Strapping Wind Oscillated, Finish High Gloss, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 3", 2 mil, Clear, Pk1000 (MGBD2P0203)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Blue, 500 Sheets PK (CP09BL-SS)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- ENCORE PACKAGING Tool Balancer Cart standard version w tool mast Ribbon for Steel and Poly Strapping (EP-3555)
- DR SHRINK Dr. Shrink DS-750HW Woven Cord Strapping - 3/4" x 1665', Heavy Duty (DS-750HW)
- Mip Strapping Dispensers